24 mm x 55 m Green Multi-Surface Painters Tape
CF 120 24 mm x 55 m Green Multi-Surface Painters Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium grade, multi-surface FrogTape® brand painter's tape
- Medium adhesion
- Exclusive PaintBlock® Technology
- Prevents paint bleed to deliver very sharp paint lines
- 21-day clean removal
- Withstands direct sunlight for up to 7 days
- Housed in a plastic canister to protect tape edges for longer shelf life
- Crepe paper backing
- Rubber-based adhesive
Documents
Specifications
- ASTM:
- ASTM D 6123/D 6123M-97 (2012), Type I
- Application:
- Glass, Metal, Indoor, Outdoor, Wall, Wood
- CARB OTC LEED Compliant:
- No
- Collection:
- CF 120
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 55
- Material:
- Paper, Rubber
- Maximum Temperature:
- 200
- Product Type:
- Painters Tape
- Size:
- 24 mm x 55 m
- Temperature Range:
- Up to 200 Deg F
- Tensile Strength:
- 22 lbs/in width
- Thickness:
- 5.7 mil
- UL Listed:
- No
- UPC:
- 682994820118
- Width:
- 24