100 ft. Reel Heat Pipe Wrap Tape
100 ft. Reel Heat Pipe Wrap Tape
Package Quantity Info:
Foot: 1 Roll: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple to design
- Easy to install
- Reliable during long life: 2 year product warranty available, maintenance free
Specifications
- Application:
- Residential
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Cable
- Temperature Range:
- -18 to 18 Deg F
- Temperature Rating:
- 18
- Volts:
- 120V
- Wire Gauge (AWG):
- 22 ga