This product requires certification to purchase.

10-9/16 in. Branch Box for Airstage™ VRF

This product has been replaced by

No image available
Fujitsu Single Type RBU Unit, 96,000 BTU, VU-V Compatible
Manufacturer Part #UTP-RU01FH
Fujitsu

10-9/16 in. Branch Box for Airstage™ VRF

  • Fast #
  • Part #FUTPRU01CH
  • Item #4661994
  • Manufacturer Part #UTP-RU01CH
3.6 out of 5 Customer Rating

This product has been replaced by

No image available
Fujitsu Single Type RBU Unit, 96,000 BTU, VU-V Compatible
Manufacturer Part #UTP-RU01FH
Fujitsu

10-9/16 in. Branch Box for Airstage™ VRF

  • Fast #
  • Part #FUTPRU01CH
  • Item #4661994
  • Manufacturer Part #UTP-RU01CH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.38, 15
Auto Switching Heat:
No
BTU:
96000
BTU Cooling Rating:
96000 Btu/h
Depth:
10-9/16
Height:
7-13/16
Indoor Outdoor:
Indoor
Length:
10-9/16
MBH:
96
MiniSplit Parts or Accessory Type:
Branch Box
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Tonnage:
8 Ton
Volts:
208/230V
Watts:
41
Width:
11-3/4
Zones:
1