This product requires certification to purchase.

12k BTU - Single-Zone Outdoor Heat Pump - R-32

Fujitsu

12k BTU - Single-Zone Outdoor Heat Pump - R-32

  • Fast #
  • Part #FAOUH12KPAS1
  • Item #11534495
  • Manufacturer Part #AOUH12KPAS1
5 out of 5 Customer Rating
Fujitsu

12k BTU - Single-Zone Outdoor Heat Pump - R-32

  • Fast #
  • Part #FAOUH12KPAS1
  • Item #11534495
  • Manufacturer Part #AOUH12KPAS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
12000 Btu/h
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Refrigerant:
R-32
Volts:
208/230V