This product requires certification to purchase.

12V Simple Remote Controller

Fujitsu

12V Simple Remote Controller

  • Fast #
  • Part #FUTYRSKU
  • Item #4354763
  • Manufacturer Part #UTY-RSKU
5 out of 5 Customer Rating
Brand image
Fujitsu

12V Simple Remote Controller

  • Fast #
  • Part #FUTYRSKU
  • Item #4354763
  • Manufacturer Part #UTY-RSKU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 16 indoor units can be controlled with one remote controller
  • Suitable for hotels or offices as it is easily operated with no complex functions
  • Backlit for easy operation in dark rooms
  • Requires Certification

Specifications

Brand Model Compatibility:
ARUL12TLAV Heat Pump
Height:
4-18/25 in
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
12V
Width:
2-19/20 in