This product requires certification to purchase.

15.2 in. 24V Heater Control Board

Fujitsu

15.2 in. 24V Heater Control Board

  • Fast #
  • Part #FK9709369012
  • Item #5026374
  • Manufacturer Part #K9709369012
3.4 out of 5 Customer Rating
Brand image
Fujitsu

15.2 in. 24V Heater Control Board

  • Fast #
  • Part #FK9709369012
  • Item #5026374
  • Manufacturer Part #K9709369012
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 24V input for low-voltage systems
  • 15-1/5 in. board length for compatibility
  • Requires Certification

Specifications

Fits Model:
AOU12RL2
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Volts:
24V
Width:
15-1/5 in