18k Btu/h Outdoor Heat Pump - 208/230/1 - R-410A
18k Btu/h Outdoor Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CFM:
- 1666 ft3/min
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- Depth:
- 12-3/16 in
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- HSPF:
- 11.6
- Height:
- 25-9/16 in
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 1666 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 99 lb
- Width:
- 33-7/8 in