2-15/16 in. Remote Control for Airstage™ ASYA007GTAH and ASYA009GTAH
2-15/16 in. Remote Control for Airstage™ ASYA007GTAH and ASYA009GTAH
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Auto Switching Heat:
- Yes
- Depth:
- 3/4 in
- Fits Model:
- Airstage™ ASYA007GTAH, ASYA009GTAH
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-15/16 in
- MiniSplit Parts or Accessory Type:
- Remote Control
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Volts:
- 12V
- Watts:
- 0.3 W