20 SEER 0.5 Ton R-410A Heat Pump Condenser
20 SEER 0.5 Ton R-410A Heat Pump Condenser
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 1000 Btu/h
- EER:
- 12.0
- EER2:
- 12
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- HSPF2:
- 9
- HSPF2 Range:
- 7.5 - 25.0
- MBH:
- 9
- Refrigerant:
- R-410A
- SEER:
- 20.0
- SEER2:
- 18
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 0.5 Ton