24000 BTU Single Zone Mini-Split 208/230V
24000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim & compact design indoor unit & outdoor unit
- Improved installation flexibility
- Smart system: Auto mode
- High efficiency & quiet operation
- Use WI-FI adapter UTY-TFSXJ4 to control your unit with Fujitsu's AIRSTAGE mobile smartphone app
Specifications
- A2L Compatible:
- No
- AMP:
- 10.3, 15.8, 19.2, 9.1, 9.6
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 28000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 800 ft3/min
- Decibel Rating (dB):
- 35 dB
- Depth:
- 27-9/16 in
- EER2:
- 11.7
- HSPF2:
- 10.0
- Height:
- 11-13/16 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 18.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 93 lb
- Width:
- 39-3/8 in
- Zones:
- 1