36000 BTU Single Zone Mini-Split 208/230V
36000 BTU Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slim & compact design indoor unit & outdoor unit
- Improved installation flexibility
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Use WI-FI adapter UTY-TFSXJ4 to control your unit with Fujitsu's AIRSTAGE mobile smartphone app
- High efficiency & quiet operation
- Smart system: Auto mode
Specifications
- AMP:
- 14.2, 16.5, 19.8, 22.2
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 39000 Btu/h
- BTU Heat Rating:
- 43000 Btu/h
- CFM:
- 1207 ft3/min
- Decibel Rating (dB):
- 37 dB
- Depth:
- 27-9/16 in
- EER:
- 9.6
- EER2:
- 9.6
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 9.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-13/16 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Tons
- Volts:
- 208/230V
- Weight:
- 121 lb
- Width:
- 55-1/8 in
- Zones:
- 1