380V Three Phase Motor
380V Three Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fujitsu OEM repair part
Specifications
- OEM Part:
- Yes
- Phase:
- Three Phase
- Product Type:
- Motor
- UL Listed:
- No
- Volts:
- 380V
- Watts:
- 100 W