This product requires certification to purchase.

4-4/5 in. Plastic Controls AOU36RLXFZH, AOU45RLXFZ, AOU48RLXFZ and AOU48RLXFZ1 Multi-room Mini-Split Systems

Fujitsu

4-4/5 in. Plastic Controls AOU36RLXFZH, AOU45RLXFZ, AOU48RLXFZ and AOU48RLXFZ1 Multi-room Mini-Split Systems

  • Fast #
  • Part #FUTYDMMUM
  • Item #4064333
  • Manufacturer Part #UTY-DMMUM
5 out of 5 Customer Rating
Fujitsu

4-4/5 in. Plastic Controls AOU36RLXFZH, AOU45RLXFZ, AOU48RLXFZ and AOU48RLXFZ1 Multi-room Mini-Split Systems

  • Fast #
  • Part #FUTYDMMUM
  • Item #4064333
  • Manufacturer Part #UTY-DMMUM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Fits Model:
AOU36RLXFZH, AOU45RLXFZ, AOU48RLXFZ, AOU48RLXFZ1
Height:
2-2/5 in
Length:
4-4/5 in
Material:
Plastic
MiniSplit Parts or Accessory Type:
Controls
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Width:
7-9/10 in