4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 15 indoor units can be connected (5Ton)*
- Improvement in the connectable indoor unit capacity range
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High energy efficiency
- Long piping design
Documents
Specifications
- AMP:
- 30
- BTU:
- 48000
- Communicating:
- Communicating
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 53 dB
- Depth:
- 14-9/16 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 11.4
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3767 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 19.8
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V