This product requires certification to purchase.

48,000 BTU - Single Zone Mini-Split

Fujitsu

48,000 BTU - Single Zone Mini-Split

  • Fast #
  • Part #FAOUH48LMAH1
  • Item #9863869
  • Manufacturer Part #AOUH48LMAH1
4.6 out of 5 Customer Rating
Brand image
Fujitsu

48,000 BTU - Single Zone Mini-Split

  • Fast #
  • Part #FAOUH48LMAH1
  • Item #9863869
  • Manufacturer Part #AOUH48LMAH1
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy efficient inverter technology
  • External static pressure up to 1.0 in. WG
  • Max piping length up to 246 ft
  • Powerful heating operation down to -15°F
  • Full multi-position air handler capable of upflow, downflow, horizontal right, and horizontal left installation
  • All aluminum indoor unit coil
  • Multiple control options available
  • Indoor unit sound pressure levels as low as 25 dB(A) (in quiet mode)
  • Outdoor unit sound pressure levels as low as 52 dB(A)
  • Requires Certification

Documents


Specifications

Application:
Residential
BTU:
48000
MBH:
48
Tonnage:
4 Ton