This product requires certification to purchase.

Interface Kit for Wired Remotes - UTY-TWBXF1

Fujitsu

Interface Kit for Wired Remotes - UTY-TWBXF1

  • Fast #
  • Part #FUTYTWBXF1
  • Item #5059533
  • Manufacturer Part #UTY-TWBXF1
3.7 out of 5 Customer Rating
Fujitsu

Interface Kit for Wired Remotes - UTY-TWBXF1

  • Fast #
  • Part #FUTYTWBXF1
  • Item #5059533
  • Manufacturer Part #UTY-TWBXF1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
5
Material:
Plastic
MiniSplit Parts or Accessory Type:
Interface Kit
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Zones:
1