This product requires certification to purchase.

5 in. Rubber and Metal Thermistor for RIWH18-24AVFJ

Fujitsu

5 in. Rubber and Metal Thermistor for RIWH18-24AVFJ

  • Fast #
  • Part #FK9900477011
  • Item #5150345
  • Manufacturer Part #K9900477011
5 out of 5 Customer Rating
Fujitsu

5 in. Rubber and Metal Thermistor for RIWH18-24AVFJ

  • Fast #
  • Part #FK9900477011
  • Item #5150345
  • Manufacturer Part #K9900477011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Fits Model:
RIWH18-24AVFJ
Length:
5
Material:
Rubber, Metal
MiniSplit Parts or Accessory Type:
Thermistor
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov