60,000 BTU - Indoor - High Static Duct - VRF with Heat Recovery
60,000 BTU - Indoor - High Static Duct - VRF with Heat Recovery
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quiet 3-speed fan
- Adjustable static pressure from 0.4 to 1 in.wg
- Very low power usage
- Dual direction drain piping
- Auxiliary heat operation capability
- 10 year extended warranty on parts and compressor
Documents
Specifications
- AMP:
- 3.86, 4.83
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 67000 Btu/h
- CFM:
- 1501 ft3/min
- Decibel Rating (dB):
- 48 dB
- Depth:
- 23-1/16 in
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 1972 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V
- Weight:
- 101 lb
- Width:
- 41-5/16 in