72,000 BTU - VRF Outdoor - Heat Pump - 208-230/3/60
72,000 BTU - VRF Outdoor - Heat Pump - 208-230/3/60
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- Variable Refrigerant Flow
- 72,000 BTU
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 72000 Btu/h
- BTU Heat Rating:
- 81000 Btu/h
- Decibel Rating (dB):
- 55 dB
- Depth:
- 18-7/8
- EER:
- 12.1
- Energy Star Compliant:
- No
- Height:
- 64-1/2
- Liquid Line (OD):
- 3/8
- Max CFM:
- 900
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 23.9
- Tonnage:
- 6 Ton
- Volts:
- 208/230V
- Weight:
- 470
- Width:
- 42-1/2