This product requires certification to purchase.

9000 BTU Single Zone Mini-Split 208/230V

Fujitsu

9000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #FAOUH09LEAS1
  • Item #9863862
  • Manufacturer Part #AOUH09LEAS1
3.9 out of 5 Customer Rating
Fujitsu

9000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #FAOUH09LEAS1
  • Item #9863862
  • Manufacturer Part #AOUH09LEAS1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideal replacement for PTAC systems
  • Significant energy savings
  • Lower sound levels - up to 87% quieter than a PTAC
  • 7 louver settings with auto-swing
  • Wireless LAN compatible with optional wireless LAN interface UTY-TFSXF1
  • Capable of being controlled through a field supplied key card switch or other sensors
  • Compatible with building automation system with optional modbus or BACnet converter
  • Indoor unit includes handheld remote control
  • Many control options available
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
15, 3.4, 3.7, 8.4, 9.4
Application:
Residential
BTU:
9000
BTU Cooling Rating:
9900 Btu/h
BTU Heat Rating:
13000 Btu/h
CFM:
453
Decibel Rating (dB):
43 dB
Depth:
19-5/16
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
11.1
HSPF2:
10
HSPF2 Range:
7.5 - 25.0
Height:
14-5/16
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4
MBH:
9
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.3
SEER2:
21.3
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8
Tonnage:
1 Ton
Volts:
208/230V
Weight:
62
Width:
19-11/16
Zones:
1