9k BTU Single-Zone Outdoor Heat Pump - R-32 - 115V
9k BTU Single-Zone Outdoor Heat Pump - R-32 - 115V
Package Quantity Info:
Each: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 9000 Btu/h
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Refrigerant:
- R-32
- Volts:
- 208/230V