1.5 Ton - Multi-Position - Air Handler
Airstage™ 1.5 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Available from 12K to 60 K models
- Modular design; up, left, and right configurations
- Compact footprint- as small as 43 in tall and 17-1/2 in wide (for up to 2-ton models)
- Static pressure of up to 0.8 in W.C
- External filter boxes with up to 2 in filters available
- Control 3rd party auxiliary heater based on various control methods
- Indoor unit sound levels as low as 33 dB(A)
- Airflow up to 1700 CFM
- Modular drain hole configurations
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18,000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- CFM:
- 440 ft3/min
- Collection:
- Airstage™
- Configuration:
- Multi-Position
- Depth:
- 21 in
- Fan Speeds:
- 6
- Height:
- 43 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Material:
- Steel
- Max CFM:
- 500 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UPC:
- 762983578111
- Volts:
- 208/230V
- Weight:
- 102 lb
- Width:
- 17-1/2 in