12K HP CONDENSING UNIT 230V
Airstage™ 12K HP CONDENSING UNIT 230V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter technology
- Clean air
- Quiet operation
- Wireless remote controller
- Washable panel filter
- Smart system auto mode
-
Green
Specifications
- A2L Compatible:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 14000 Btu/h
- Collection:
- Airstage™
- Energy Star Compliant:
- Yes
- MBH:
- 12
- Refrigerant:
- R-410A
- SEER2:
- 23
- SEER2 Range:
- 15.2 - 40.0
- Type:
- FAOUH12LMBS1
- Volts:
- 230V