This product requires certification to purchase.

36,000 BTU - Indoor - Ducted - VRF Heat Pump

Fujitsu

Airstage™ 36,000 BTU - Indoor - Ducted - VRF Heat Pump

  • Fast #
  • Part #FARUM36TLAV2
  • Item #8159274
  • Manufacturer Part #ARUM36TLAV2
3.3 out of 5 Customer Rating
Brand image
Fujitsu

Airstage™ 36,000 BTU - Indoor - Ducted - VRF Heat Pump

  • Fast #
  • Part #FARUM36TLAV2
  • Item #8159274
  • Manufacturer Part #ARUM36TLAV2
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quiet 3-speed fan
  • Slim design require Small height clearance 10-¼"
  • Adjustable Static pressure from 0.12 to 0.6 in.WG
  • Flexible air intake connection (Back or bottom)
  • Very low power usage
  • Dual direction drain piping
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.39, 1.74
Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
40000 Btu/h
Collection:
Airstage™
Decibel Rating (dB):
41 dB
Depth:
27-9/16 in
Height:
10-5/6 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1113 cfm
Max Fuse Size:
5
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
86 lb
Width:
44-11/16 in
Zones:
1