This product requires certification to purchase.

Separation Tube Front Water Connections

Fujitsu

Airstage™ Separation Tube Front Water Connections

  • Fast #
  • Part #FUTPAX090A
  • Item #4878469
  • Manufacturer Part #UTP-AX090A
4.3 out of 5 Customer Rating
Fujitsu

Airstage™ Separation Tube Front Water Connections

  • Fast #
  • Part #FUTPAX090A
  • Item #4878469
  • Manufacturer Part #UTP-AX090A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
BTU:
90000
Collection:
Airstage™
Height:
5 in
Indoor Outdoor:
Indoor
Length:
7 in
MBH:
90
Material:
Metal
MiniSplit Parts or Accessory Type:
Separation Tube
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Width:
19 in