12 Ton - Heat Pump - 460V - Three Phase - R-410A
Airstage™ V-II 12 Ton - Heat Pump - 460V - Three Phase - R-410A
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Efficiency is substantially improved from using the high efficient motor with sophisticated driver control
- Efficiency is substantially improved by high efficient motor with sophisticated driver control
- High heat exchange efficiency is achieved by using an internal projection shape double pipe construction
- High-efficiency is realized by adoption of reduced switching loss IPM
- Large capacity high efficient DC twin rotary compressor with excellent intermediate capability
- Heat exchange efficiency is significantly improved by the introduction of a new four-face heat exchanger that increases effective surface area
- When multiple outdoor units are installed, the uniquely shaped front intake improves the airflow into the heat exchanger
Specifications
- AMP:
- 42
- Auto Switching Heat:
- No
- BTU:
- 144000
- BTU Cooling Rating:
- 144000 Btu/h
- BTU Heat Rating:
- 162000 Btu/h
- CFM:
- 6533 ft3/min
- Collection:
- Airstage™ V-II
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 61 dB
- Depth:
- 30-1/8 in
- EER:
- 11.4
- Energy Star Compliant:
- No
- Height:
- 66-9/16 in
- Horsepower:
- 16 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 144
- Max CFM:
- 6533 cfm
- Max Fuse Size:
- 25
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 12 Ton
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 36-5/8 in