14 MBH Ceiling Mount Indoor Mini-Split Heat Pump
Airstage™ V-II 14 MBH Ceiling Mount Indoor Mini-Split Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual positioning - floor and ceiling
- High power DC fan
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Slim and compact design
- High effiviency long-life filter
- Auto closing louver
- Double louver super vane with right and left, up and down swing that can send the airflow in any direction of the room
Specifications
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 15600 Btu/h
- CFM:
- 459 ft3/min
- Collection:
- Airstage™ V-II
- Decibel Rating (dB):
- 40 dB
- Depth:
- 25-25/32 in
- Energy Star Compliant:
- No
- Height:
- 7-27/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 14
- Max CFM:
- 459 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 60 lb
- Width:
- 38-31/32 in