This product requires certification to purchase.

24,000 BTU - Ceiling Cassette - VRF Heat Pump (less Grill)

Fujitsu

Airstage™ V-II 24,000 BTU - Ceiling Cassette - VRF Heat Pump (less Grill)

  • Fast #
  • Part #FAUUA24TLAV2
  • Item #8159291
  • Manufacturer Part #AUUA24TLAV2
5 out of 5 Customer Rating
Brand image
Fujitsu

Airstage™ V-II 24,000 BTU - Ceiling Cassette - VRF Heat Pump (less Grill)

  • Fast #
  • Part #FAUUA24TLAV2
  • Item #8159291
  • Manufacturer Part #AUUA24TLAV2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Airflow distribution in any direction
  • Standard condensate drain pump
  • Quiet quality 2-stage turbo fan
  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
Airstage™ V-II
Energy Star Compliant:
No
Length:
27-9/16 in
Liquid Line (OD):
3/8 in
Refrigerant:
R-410A
Suction Line (OD):
5/8 in