This product requires certification to purchase.

60 MBH Outdoor 208/230/1/60 Mini-Split Heat Pump

Fujitsu

Airstage™ V-II 60 MBH Outdoor 208/230/1/60 Mini-Split Heat Pump

  • Fast #
  • Part #FAOU60RLAVM4
  • Item #9353149
  • Manufacturer Part #AOU60RLAVM4
4.1 out of 5 Customer Rating
Fujitsu

Airstage™ V-II 60 MBH Outdoor 208/230/1/60 Mini-Split Heat Pump

  • Fast #
  • Part #FAOU60RLAVM4
  • Item #9353149
  • Manufacturer Part #AOU60RLAVM4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 15 indoor units can be connected (5Ton)*
  • Improvement in the connectable indoor unit capacity range
  • Long piping design
  • High energy efficiency
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
40, 37
Application:
Residential
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
66000 Btu/h
Collection:
Airstage™ V-II
Decibel Rating (dB):
57 dB
Depth:
14-9/16
EER:
10.4
Height:
52-8/16
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8
MBH:
60
Max CFM:
4827
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.5
Suction Line (OD):
3/4
Tonnage:
5 Ton
Volts:
208/230V
Weight:
271
Width:
38-3/16