96,000 BTU - Outdoor - VRF with Heat Recovery
Airstage™ V-II 96,000 BTU - Outdoor - VRF with Heat Recovery
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single twin rotary compressor
- Unique 4-face condenser coil design for increased air intake
- The design and the swing away access door helps in easier access and service and reduces installation time
-
Green
Specifications
- AMP:
- 41
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 96000 Btu/h
- CFM:
- 6533 ft3/min
- Collection:
- Airstage™ V-II
- Compressor Stages:
- Two Stage
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 66-9/16 in
- Indoor Outdoor:
- Outdoor
- Length:
- 30-1/8 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 96
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 20.2
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 8 Ton
- Volts:
- 208/230V
- Watts:
- 7.5 kW
- Width:
- 36-5/8 in