This product requires certification to purchase.

Indoor Unit - 9,000 BTU - VRF Heat Pump with Heat Recovery

Fujitsu

Airstage™ V-II Indoor Unit - 9,000 BTU - VRF Heat Pump with Heat Recovery

  • Fast #
  • Part #FASUA9TLAV
  • Item #4661999
  • Manufacturer Part #ASUA9TLAV
5 out of 5 Customer Rating
Brand image
Fujitsu

Airstage™ V-II Indoor Unit - 9,000 BTU - VRF Heat Pump with Heat Recovery

  • Fast #
  • Part #FASUA9TLAV
  • Item #4661999
  • Manufacturer Part #ASUA9TLAV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Long life, apple-catechin deodorization filter
  • Compact size and symmetrical design
  • High power DC fan motor
  • Front panel removal for easy maintenance
  • Auto swing louver for wide air distribution
  • Requires Certification
  • Green


Specifications

Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
9500 Btu/h
BTU Heat Rating:
10900 Btu/h
CFM:
294 ft3/min
Collection:
Airstage™ V-II
Depth:
8-15/32 in
Energy Star Compliant:
Yes
Height:
10-13/16 in
Liquid Line (OD):
1/4 in
MBH:
9
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Suction Line (OD):
1/2 in
Volts:
208/230V
Watts:
16 W
Width:
31-3/32 in