1.5 Ton R-410A 20000 Btu/h Indoor Unit
This product has been replaced by
Manufacturer Part #ABUA14TLAV2
Airstage™ VR-II 1.5 Ton R-410A 20000 Btu/h Indoor Unit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet quality 2-stage turbo fan
- Airflow distribution in any direction
- Standard condensate drain pump
Specifications
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- Collection:
- Airstage™ VR-II
- Decibel Rating (dB):
- 41 dB
- Depth:
- 22-7/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-5/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 418 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 36 W
- Weight:
- 37 lb
- Width:
- 22-7/16 in