72,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Airstage™ VR-II 72,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Perfect for conditioning hard to reach areas
- These units come with pre-insulated secondary condensate drain pan
- Easy installation (compact size and lightweight)
- High static pressure design
- Low noise units
- Has a 1-to-1 connection
-
Green
Specifications
- Auto Switching Heat:
- No
- BTU:
- 72000
- BTU Cooling Rating:
- 72000 Btu/h
- CFM:
- 2296 ft3/min
- Collection:
- Airstage™ VR-II
- Depth:
- 27-9/16 in
- Height:
- 17-11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 72
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 19.8
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 6 Ton
- Volts:
- 208/230V
- Watts:
- 700 W
- Width:
- 62-1/2 in