This product requires certification to purchase.

96,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

This product has been replaced by

96,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Fujitsu 96,000 BTU - Indoor - High Static Duct - VRF with Heat Recovery
Manufacturer Part #ARUH96TLAV2
Fujitsu

Airstage™ VR-II 96,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FARUH96TLAV
  • Item #5161783
  • Manufacturer Part #ARUH96TLAV
4.8 out of 5 Customer Rating

This product has been replaced by

96,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Fujitsu 96,000 BTU - Indoor - High Static Duct - VRF with Heat Recovery
Manufacturer Part #ARUH96TLAV2
Fujitsu

Airstage™ VR-II 96,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FARUH96TLAV
  • Item #5161783
  • Manufacturer Part #ARUH96TLAV
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Perfect for conditioning hard to reach areas
  • These units come with pre-insulated secondary condensate drain pan
  • Easy installation (compact size and lightweight)
  • High static pressure design
  • Low noise units
  • Has a 1-to-1 connection
  • Requires Certification
  • Green


Specifications

Auto Switching Heat:
No
BTU:
96000
BTU Cooling Rating:
96000 Btu/h
CFM:
2855
Collection:
Airstage™ VR-II
Depth:
27-9/16
Height:
21-5/8
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Liquid Line (OD):
3/8
MBH:
96
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
19.8
Suction Line (OD):
3/4
Tonnage:
8 Ton
Type:
Indoor VRF Heat Recovery System
Volts:
208/230V
Watts:
830
Width:
62-1/2