14,000 BTU - Ceiling Cassette - VRF Heat Pump (less Grill)
Airstage™ VRF Systems 14,000 BTU - Ceiling Cassette - VRF Heat Pump (less Grill)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 0.41, 0.51, 3.15
- Application:
- Heat Pump
- BTU:
- 14000
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 15600 Btu/h
- CFM:
- 259 ft3/min
- Collection:
- Airstage™ VRF Systems
- Decibel Rating (dB):
- 38 dB
- Depth:
- 22-7/16 in
- Height:
- 9-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MBH:
- 14
- Max CFM:
- 401 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 32 lb
- Width:
- 22-7/16 in
- Zones:
- 1