30,000 BTU - Indoor - Ducted - VRF with Heat Recovery
Airstage™ VRF Systems 30,000 BTU - Indoor - Ducted - VRF with Heat Recovery
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 1.12, 1.4, 5
- Application:
- Heat Pump
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 683 ft3/min
- Collection:
- Airstage™ VRF Systems
- Decibel Rating (dB):
- 40 dB
- Depth:
- 27-9/16 in
- Height:
- 10-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Slim Duct
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1043 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 86 lb
- Width:
- 44-11/16 in
- Zones:
- 1