36,000 BTU - Round Cassette - VRF with Heat Recovery (less Grill)

You last purchased this on
 
Fujitsu

Airstage™ VRF Systems 36,000 BTU - Round Cassette - VRF with Heat Recovery (less Grill)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Airstage™ VRF Systems 36,000 BTU - Round Cassette - VRF with Heat Recovery (less Grill)

  • Fast #
  • Part #FAUUB36TLAV2
  • Item #8159284
  • Manufacturer Part #AUUB36TLAV2
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
0.62, 0.78
Application:
Heat Pump
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
40000 Btu/h
CFM:
754 ft3/min
Collection:
Airstage™ VRF Systems
Decibel Rating (dB):
41 dB
Depth:
33-1/16 in
Height:
11-5/16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
954 cfm
Max Fuse Size:
15
Phase:
Single Phase
Suction Line (OD):
3/4 in
Volts:
208/230V
Weight:
65 lb
Width:
33-1/16 in
Zones:
1