48,000 BTU - Round Cassette - VRF with Heat Recovery (less Grill)
Airstage™ VRF Systems 48,000 BTU - Round Cassette - VRF with Heat Recovery (less Grill)
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 1.12, 1.4
- Application:
- Heat Pump
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- CFM:
- 766 ft3/min
- Collection:
- Airstage™ VRF Systems
- Decibel Rating (dB):
- 47 dB
- Depth:
- 33-1/16 in
- Height:
- 11-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1202 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 65 lb
- Width:
- 33-1/16 in
- Zones:
- 1