72,000 BTU - Indoor - High Static Duct - VRF with Heat Recovery
Airstage™ VRF Systems 72,000 BTU - Indoor - High Static Duct - VRF with Heat Recovery
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 6.5, 8.13
- Application:
- Heat Pump
- BTU:
- 72000
- BTU Cooling Rating:
- 72000 Btu/h
- BTU Heat Rating:
- 81000 Btu/h
- CFM:
- 1767 ft3/min
- Collection:
- Airstage™ VRF Systems
- Decibel Rating (dB):
- 47 dB
- Depth:
- 27-9/16 in
- Height:
- 17-11/16 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 72
- Max CFM:
- 2297 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V
- Weight:
- 203 lb
- Width:
- 62-1/2 in
- Zones:
- 1