9,000 BTU - Indoor - Compact Wall Mount - VRF with Heat Recovery
Airstage™ VRF Systems 9,000 BTU - Indoor - Compact Wall Mount - VRF with Heat Recovery
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.52
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10500 Btu/h
- Collection:
- Airstage™ VRF Systems
- Decibel Rating (dB):
- 36 dB
- Depth:
- 8-7/16 in
- Height:
- 10-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 31-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 294 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 31-1/8 in
- Zones:
- 1