Condensate Pump for Type ABYG Indoor Units
Condensate Pump for Type ABYG Indoor Units
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- BTU:
- 36000
- Fits Model:
- ABUA30 Ceiling Heat Pumps, 36 Ceiling Heat Pumps
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- MBH:
- 36
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Zones:
- 1