Dry Contact Wire Kit for ASU30RLX Single-Zone Wall Mount Indoor Mini-Split Unit
Dry Contact Wire Kit for ASU30RLX Single-Zone Wall Mount Indoor Mini-Split Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- BTU:
- 30000
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- MBH:
- 30
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Zones:
- 1