Filter Kit for AGU12RLF and AGU15RL Air Handlers
Filter Kit for AGU12RLF and AGU15RL Air Handlers
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 1
- Disposable:
- No
- Height:
- 2
- Product Type:
- Air Filter
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Size:
- 11 in x 2 in x 1 in
- Width:
- 11