Fresh Air Intake Kit
Fresh Air Intake Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- Depth:
- 22-7/16 in
- Fits Model:
- AUURLF
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 22-7/16 in
- Material:
- Metal
- MiniSplit Parts or Accessory Type:
- Fresh Air Kit
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Width:
- 22-11/25 in