This product requires certification to purchase.

12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Fujitsu

Halcyon™ 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FASUH12LMAS
  • Item #9634662
  • Manufacturer Part #ASUH12LMAS
3.3 out of 5 Customer Rating
Fujitsu

Halcyon™ 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FASUH12LMAS
  • Item #9634662
  • Manufacturer Part #ASUH12LMAS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
4.7, 4.9, 9.4, 6, 11.5
Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
13000 Btu/h
BTU Heat Rating:
19100 Btu/h
CFM:
182
Collection:
Halcyon™
Compressor Type:
Inverter
Decibel Rating (dB):
43 dB
Depth:
8-3/4
EER:
12.5
HSPF:
12.1
Height:
10-5/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
12
Max CFM:
453
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
23.0
Suction Line (OD):
3/8
Tonnage:
1 Ton
Volts:
208/230V
Watts:
1.67
Weight:
22
Width:
32-13/16
Zones:
1