This product requires certification to purchase.

12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone

Fujitsu

Halcyon® 12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FASU12RLS3
  • Item #5059525
  • Manufacturer Part #ASU12RLS3
4.8 out of 5 Customer Rating
Fujitsu

Halcyon® 12 MBH Wall Mount Indoor 1 Ton Mini-Split Single-Zone

  • Fast #
  • Part #FASU12RLS3
  • Item #5059525
  • Manufacturer Part #ASU12RLS3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Wired or wireless remote
  • Energy saving program
  • High performance heating
  • Sleep timer
  • 24-Hour timer
  • Weekly timer
  • Dry mode
  • Powerful mode
  • Requires Certification
  • Green

Documents


Specifications

AMP:
4.7
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
13600 Btu/h
BTU Heat Rating:
22000 Btu/h
Collection:
Halcyon®
Decibel Rating (dB):
42 dB
Depth:
10-5/8
EER:
4.46
HSPF:
14.0
Height:
11-5/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
12
Max Fuse Size:
15
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
29.3
Suction Line (OD):
3/8
Volts:
208/230V
Watts:
1.01
Weight:
31
Width:
37
Zones:
1