This product requires certification to purchase.

15,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

Fujitsu

Halcyon® 15,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAGU15RLF
  • Item #4719902
  • Manufacturer Part #AGU15RLF
5 out of 5 Customer Rating
Brand image
Fujitsu

Halcyon® 15,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #FAGU15RLF
  • Item #4719902
  • Manufacturer Part #AGU15RLF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Floor mount models fit easily under a standard window and can replace a radiator twice its size while producing more capacity
  • Sleep timer
  • Inverter technology
  • Having both upper and lower airflow quickly warms or cools the entire room
  • Floor mount can be set in "upward airflow only" when occupants wish not to have feet warmed or cooled
  • Programmable remote
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.20, 0.41
Auto Switching Heat:
No
BTU:
15000
BTU Cooling Rating:
14200 Btu/h
BTU Heat Rating:
18000 Btu/h
CFM:
159 ft3/min
Collection:
Halcyon®
Decibel Rating (dB):
44 dB
Depth:
7-22/25 in
EER:
12.5
HSPF:
11.0
Height:
23-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Length:
29-1/8 in
Liquid Line (OD):
1/4 in
MBH:
15
Max CFM:
383 cfm
Max Fuse Size:
20
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
20.3
Suction Line (OD):
3/8 in
Tonnage:
1.25 Ton
Volts:
208/230V
Weight:
31 lb
Zones:
1