15 MBH Wall Mount Outdoor 1.25 Tons Mini-Split Single-Zone
Halcyon™ 15 MBH Wall Mount Outdoor 1.25 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features the energy saving program, raising or lowering the temperature when a room has been vacant for 20 minutes
- Programmable remote allows the user to customize up to 4 settings in 1 day and 28 settings in 1 week
- Powerful heating, operating in temperatures as low as 15° Fahrenheit below 0
- Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
- Outdoor unit only
-
Green
Specifications
- AMP:
- 20
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 18400 Btu/h
- BTU Heat Rating:
- 23900 Btu/h
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 51 dB
- Depth:
- 11-13/32 in
- EER:
- 12.0
- Energy Star Compliant:
- Yes
- Height:
- 24-13/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Max CFM:
- 530 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 88 lb
- Width:
- 31-3/32 in
- Zones:
- 1