18K Flexible HP Condenser UNIT 21 SEER Outdoor
Halcyon® 18K Flexible HP Condenser UNIT 21 SEER Outdoor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Powerful heating, operating in temperatures as low as 5° Fahrenheit below 0
- Includes a wired remote controller
- Features auto restart, reset and changeover
- Outdoor unit only
-
Green
Specifications
- AMP:
- 17.3
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- CFM:
- 1457
- Collection:
- Halcyon®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 55 dB
- Depth:
- 11-11/32
- EER:
- 12.9
- Energy Star Compliant:
- Yes
- HSPF:
- 11.5
- Height:
- 24-13/32
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 31-3/32
- Liquid Line (OD):
- 1/4
- MBH:
- 18
- Max CFM:
- 1457
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 20.1
- Suction Line (OD):
- 1/2
- Type:
- FAOURLFC
- Volts:
- 208/230V
- Weight:
- 86
- Zones:
- 1