30,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
This product has been replaced by
Manufacturer Part #AOUH30LUAS1
Halcyon™ 30,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Slim & Compact design indoor unit & outdoor unit
- Improved installation flexibility
- Smart System: Auto Mode
- High Efficiency & Quiet operation
- Use WIFI adapter UTY-TFSXZ2 to control your unit with Fujitsu’s FGLAir smartphone app
Specifications
- AMP:
- 11.5, 16.1, 15.6
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- Collection:
- Halcyon™
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 11.7
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.5
- Height:
- 32-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2119 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.6
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 134 lb
- Width:
- 35-7/16 in
- Zones:
- 1